Welcome to Würth Netherlands For trade customers only

ABS rope glider Quattroroll

ABS roller glider Quattroroll
ROP-(SY-QUATTROROLL)-ROLLGLIDER-6X100

Art.-no. 0838904089

EAN 4260486769068

Individual price display after login
ABS rope glider Quattroroll

Art.-no. 0838904089

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Glider with 4 ball-bearing rollers for traversable safety harness systems.

Glider with 4 ball-bearing rollers and large anchor point, made entirely of stainless components. Easily travels over curves and intermediate elements in safety harness systems. Easy to open and particularly secure thanks to the two-hand mechanism.



With its four ball-bearing rollers, it glides perfectly around any curve and travels smoothly over all intermediate supports. It sits securely on the steel cable. The locking mechanism, which can only be operated with both hands, prevents accidental or unintentional opening. Thanks to a generous anchor point, the roller glide can be used with various snap hooks.



The robust design of the roller glider is a combination of weather-resistant plastic, high-quality aluminium and stainless steel (V4A). The ABS QuattroRoll is therefore not only suitable for outdoor use, but is also well engineered to provide a long service life.

Notice

Suitable for 6 mm and 8 mm stainless steel cables.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Roller gliders for 6 mm and 8 mm rope systems

  • Specially designed for traversable safety harness systems

  • Superior gliding properties

  • 4 ball-bearing-mounted stainless steel rollers

  • Stainless steel (V4A) and aluminium

  • Secures 1 person in accordance with DIN EN 795:2012

Length

100 mm

EN standard

795

Material

Stainless steel/aluminium

Colour

Black, Stainless steel coloured

Weight

1200 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information