Welcome to Würth Netherlands For trade customers only

ABS Lock seam H anchor point

Anchor point ABS Lock seam H
ANCPT-ABS-LOCK-FOLD-H

Art.-no. 0838904479

EAN 4260486763523

Individual price display after login
ABS Lock seam H anchor point

Art.-no. 0838904479

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Flexible anchor point (securing device/rope safety system) with approval for standing seam roofs
  • Securing device or holder for a rope safety system for personal protection against falling

  • Circular base plate for optimal force distribution on standing seam roofs

  • Building authority-approved anchor point with screws made of high-strength aluminium and stainless steel

  • Weather-resistant laser labelling, thanks to which all relevant data of the product can still be clearly read even after a number of years: From the approval (Ü-mark) and number of users up to the individual identification number

  • Can be mounted on OSB panels with a thickness of 22 mm

  • Screwed onto wooden formwork (minimum thickness: 24 mm), the mounting is centred on the load-bearing beam

  • Installation through round opening

  • The anchoring device has an integrated seal
Notice

Observe the mounting specifications of the abZ (Z-14.9-822): DIN EN 795:2012, A + DIN CEN/TS 16415:2017 for standing seam roofs (manufacturer independent) OSB min. 22 mm, wood min. 24 mm. Installation by vapour barriers/seals incl. mounting kit.

DIN EN 795:2012, A + DIN CEN/TS 16415:2017

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • As the anchor point ABS Lock seam H ensures the best possible dissipation of the forces that occur in a fall thanks to the round base plate, the system can already be mounted on OSB plates with a thickness of 22 mm or more

  • If the securing device is screwed onto wooden formwork (minimum thickness: 24 mm), the mounting is centred on the load-bearing beam

  • A round opening is created for the installation, the stop device has an integrated seal - in this way the metal seam roofing is closed again after installation, the roof remains sealed

  • The ABS Lock seam H offers various mounting options: It is supplied as standard with a discreet attachment strap made of stainless steel, but can alternatively be equipped with various components for the installation of a safety harness system. Since the ABS Lock seam H has DiBt National technical approval (abZ) from the German Institute of Civil Engineering (DiBt), safety harness systems built on the basis of this securing device are also approved

Material

Stainless steel A2, 1.4301

Diameter

258.5 mm

EN standard

795

Suitable for use in the following materials

Standing seam

Height

100 mm

Colour

Steel grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information