Welcome to Würth Netherlands For trade customers only

ABS Lock X Rivet

Anchor point ABS Lock X, rivet
LOCK-X-RIVET-(LX-SW-N)-PROFILED-SHEET

Art.-no. 0838904220

EAN 4260336784036

Individual price display after login
ABS Lock X Rivet

Art.-no. 0838904220

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Anchor point for riveting on sandwich and trapezoidal sheet.

The ABS Lock X-Rivet securing device boasts a particularly convenient installation option for your sandwich roof: The anchor point is easily riveted to the roof skin from above using 14 watertight blind rivets. The advantage of this: No need (as is the case with toggle anchor systems) to remove the insulating layer below the metal surface. The stainless steel anchor point is suitable for sandwich and trapezoidal sheets (negative). Its two different base plates offer you the choice for different corrugation intervals.



As a single anchor point, the ABS Lock X-Rivet secures 3 people for roof work. However, it can also be easily used as an intermediate support, curve or end fastener for your fall protection system. For this purpose, the anchor point is available with an intermediate support (see product photos). Choose between 2 different supports with a height of 150 mm or 350 mm.

Notice

Incl. fastening material

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • DIN EN 795:2012, A + DIN CEN/TS 16415:2017

  • Sandwich and trapezoidal sheet (cold roof)

  • Steel from 0.45 mm; aluminium from 0.8 mm

  • LX-AF-N-250 = hole spacing 180-250 mm/LX-AF-N-333 = 280-333 mm
Instructions

The ABS Lock X-Rivet securing device boasts a particularly convenient installation option for your sandwich roof: The anchor point is easily riveted to the roof skin from above using 14 watertight blind rivets. Advantage: No need (as is the case with spring toggle systems) to remove the insulating layer below the metal surface.

Material

Stainless steel

EN standard

795

Suitable for use in the following materials

Metal trapezoidal plate, Sandwich profile

Type description

LX-SW-N-333

Height

0 mm

Colour

Stainless steel coloured

Surface

Stainless steel FINISH

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
ABS connecting plate For rope

CONNECTINGCLIP-(SY-1031)-SST

x 1 pcs
ABS connecting plate For rope

SYS-(SY-1031-35)-FIXING-CLIP-CRANKED

x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information