Welcome to Würth Netherlands For trade customers only

ABS Lock Wave 100

Anchor point ABS lock f. corrugated-panel roof 100
ANCPT-LOCK-WAVE-100-ZH

Art.-no. 0838904451

EAN 4260336788492

Individual price display after login
ABS Lock Wave 100

Art.-no. 0838904451

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fall arrester for fragile corrugated panel roofs

The ABS-Lock Wave is a stainless steel anchor point with a corrugated aluminium base plate. It fits perfectly into the profiles of corrugated panel roofs (such as the Eternit brand) with wave spacing of 177 mm.


The ABS-Lock Wave anchoring device is made of aluminium and has a stainless steel eyelet, which can be used by up to three people as a stop option. The system is not only tested for the load when falling from the edge of the roof, but also against fall-through in the immediate vicinity of the stop point. On fibre cement roofs, which are often very fragile, the ABS-Lock Wave offers much-needed protection.


The ABS Anti-Lock wave can be used as a single anchor point or as an intermediate or end support in a rope harness system.

DIN EN 795:2012, A + DIN CEN/TS 16415:2013

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For special waveforms, e.g. Eternit roofs and similar

  • For load-bearing wooden structures

  • Screwed into only one wooden rafter

  • Rafters min. 100 x 120 mm
Instructions

The anchoring device can be installed directly into the rafters with just two screws: A minimum thickness of 100 x 120 mm is sufficient.

Material

Stainless steel

EN standard

795

Suitable for use in the following materials

Wood, Wood boarding

Type description

L-WAVE-100-ZH

Height

100 mm

Colour

Stainless steel coloured

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information