Welcome to Würth Netherlands For trade customers only

ABS Lock III ST

Anchor point ABS Lock III, steel
LOCK-III-STEEL-(L3-ST-50-45)-50MM

Art.-no. 0838904182

EAN 4262445271513

Individual price display after login
ABS Lock III ST

Art.-no. 0838904182

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Attachment point with or without projection

The centrepiece of the ABS-Lock III-ST anchor is a 16-m thick stainless steel support. The securing device can be loaded in any direction, secures up to 3 people when working at height and can also be supplied without projection on request.



Would you like to use the anchor point as a component in a safety harness system? No problem! ABS-Lock III-ST is suitable as an intermediate holder, but can also be equipped with a support tube to function as a curve or corner support.

Notice

With or without projection. Incl. fastening material. With support tube as end and corner post in rope systems.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The anchor point has been developed for installation on load-bearing steel substrates. It secures your employees in industrial halls, on crane runways and roofs.

Instructions

The thread of the anchor point is simply inserted through a suitable hole and then secured with a jam nut (supplied).

Material

Stainless steel

Rod length

50 mm

EN standard

795

Suitable for use in the following materials

Steel

Type description

L3-ST-50-45

Height

50 mm

Colour

Stainless steel coloured

Surface

Stainless steel FINISH

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information