ABC quick-action connector, straight
ABC quick-action connector, straight, reduced
QCKPLGCON-ABC-STRAIGHT-HD
Register now and access more than 125,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles
- Plug-in
- Detachable
Datasheets(X)
For plastic pipes in accordance with:
- ISO 7628
- DIN 74324
- DIN 73378
- SAE J844
Type description (S) | Heavy duty |
Material of housing | PA - Polyamide |
Material of gasket | Ethylene propylene diene terpolymer rubber |
Min./max. temperature conditions | -40 to 100 °C |
Max. operating pressure | 12.5 bar |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!