ABC connecting piece with female thread
ABC connecting piece, female thread
CONPCE-ABC-REGL-IT-M12X1,5
Register now and access more than 125,000 products
Modular screw connection system for compressed air braking systems in commercial vehicles
- Plug-in
- Detachable
Datasheets(X)
![]() | |
Type description (S) | Regular |
Connection thread (D/D1) | M12 x 1.5 |
Material | Brass |
Surface | Zinc plated yellow |
Width across flats | 18 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!