Welcome to Würth Netherlands For trade customers only

ABA hose clamp assortment Size 7

ABA hose clamp assortment
ABA-HOSE-CLAMP-BOARD-FILLED-NR.244

Art.-no. 0547112000
EAN 8717148053493

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel, galvanised



One-piece, pressed housing.



Rolled-up band edges to ensure no damage to the hoses.



Band widths


  • 9 mm, size 7

  • 12 mm, size 7


Set contents:


  • ABA Original,12 sizes: 12 mm band widths from 8–14 mm to 50–65 mm

  • ABA Mini, 10 sizes: 9 mm band widths from 8–10 mm to 15–17 mm

  • 1 flexible screwdriver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information