Welcome to Würth Netherlands For trade customers only

A8 PRO S - Neutral Sanitary Silicone

SILSEAL-NEUT-(A8 PRO S)-TRIJS-310ML

Art.-no. 0892856369

EAN 4068362391675

Individual price display after login
A8 PRO S - Neutral Sanitary Silicone

Art.-no. 0892856369

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Resistant to ageing, weathering and UV

  • Paint-compatible, test before use

  • Non-corrosive on metals

  • Can be used on alkaline substrates such as concrete, mortar and fibre cement

  • Almost odourless, stable
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For connecting, expansion and sealing joints indoors and outdoors, such as wall or ground connections. Also suitable for sanitary applications and for glazing. Good adhesion without primer e.g. on glass, wood, steel, galvanised steel, aluminium, anodised aluminium and uPVC. Suitable for cold climates.

Instructions

The surface must be clean, dry and load-bearing. Note the joint dimensions, see technical data sheet. Prime the joints with PE back-fill material, Art. no. 0875... Treat porous substrates (e.g. concrete) with primer, Art. no. 0892170. Before the skin forms, smooth with sealant smoothing agent, Art. no. 08933.

Contents

310 ml

Chemical basis

Neutrally networked silicones, with alkoxy basis (alcohol basis)

Fungicidal properties

Yes

Colour

Trijs

Min. skin-formation time

15 min

Continuous motion absorption

25 %

Density

1.01 g/cm³

Smell/fragrance

Characteristic

Min./max. skin-formation time /conditions

15-40 min / at 23°C and 50% relative humidity

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity

Shelf life from production

12 Month

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 150 °C

Shore A hardness

24

Min. breaking elongation

300 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information