5 m² air-conditioning service starter set
Vehicle air-conditioning unit starter set 47 pcs
5M2 AIRCO SERVICE STARTKIT 47PCS
Register now and access more than 125,000 products
ORSY shelving unit filled with items required to perform air-conditioning service tasks.
The advantage of offering a (free) air-conditioning check is that it fosters a greater level of loyalty among customers whose air-conditioning unit is functioning correctly.
If the customer's air-conditioning unit is not functioning correctly, this opens up the opportunity to provide additional services.
The set contains a variety of small parts required for air-conditioning service tasks and an ORSY shelving unit (delivered once a loan agreement has been signed).
Air-conditioning service:
- Step 1: Check system
- Step 2: Check for leaks
- Step 3: Implement preventive measures
- Step 4: Clean the system
Excl. refrigerants
Excl. ORSY shelving unit (this is provided after the loan agreement has been signed)
Datasheets(X)
ADAPTSET-(F.REUSABLE-12KG)-R134A-3PCS
COOLIUSMAINTSTCK-F.ENGCPRT-A/C-PLA
COOLIUSADAPTSET-F.A/C-R1234YF-2PCS
TRCH-UV-LED-3XAAA
LKDETR-AEROSOLCAN-400ML
CLNAGNT-A/C-BIOCIDEFREE-300ML
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters