41/62 strut channel TZN
MNTRL-C-(41/62/2,5)-(HDG)-6M
Art.-no. 0862362536
EAN 4068362071577
Register now and access more than 125,000 products
- Universal strut channel with various mounting options
- Flanges angled inwards with serrated profile for extra grip
- Rails can be easily aligned using side scale marks
- The distance between the strut channel end and first hole is always the same, ensuring consistency in installation
- End caps are available separately for a clean look without sharp corners
- A continuous hole pattern for a variety of mounting applications
- Hot-dip galvanised (TZN) strut channels are suitable for outdoor use.
Datasheets(X)
![]() | |
Width (B) | 41 mm |
Height (H) | 62 mm |
Material thickness (t) | 2.5 mm |
Width of mouth (BÖ) | 22.3 mm |
Elongated hole length (LL1) | 30 mm |
Elongated hole width (LB1) | 12.5 mm |
Rebate height (HF) | 7.5 mm |
Hole distance (LA1) | 50 mm |
Rail length (L) | 6 m |
Surface | Hot dip galvanized |
Fire protection certified | No |
Material | Non-alloyed structural steel, 1.0038 |
