41/61 SZN strut channel
C-mounting rail 41/62 steel Sendzimir galvanised
MNTRL-C-(41/62/2,5)-6M
Art.-no. 0862162536
EAN 4068362071607
Register now and access more than 125,000 products
- Universal strut channel with various mounting options
- Flanges angled inwards with serrated profile for extra grip
- A continuous hole pattern for a variety of mounting applications
- Rails can be easily aligned using side scale marks
- The distance between the strut end and first hole is always the same
- End caps are available separately for a clean look without sharp corners
- Not suitable for outdoor use. For outdoor installation, use our stainless steel or hot-dip zinc galvanised series (TZN)
Datasheets(X)
![]() | |
Width (B) | 41 mm |
Height (H) | 62 mm |
Material thickness (t) | 2.5 mm |
Width of mouth (BÖ) | 22.3 mm |
Elongated hole length (LL1) | 30 mm |
Elongated hole width (LB1) | 12.5 mm |
Rebate height (HF) | 7.5 mm |
Hole distance (LA1) | 50 mm |
Rail length (L) | 6 m |
Surface | Sendzimir galvanized |
Material | Steel, 1.0244 |
