Welcome to Würth Netherlands For trade customers only

41/41 TZN strut channel

MNTRL-C-(41/41/2,5)-HDG-6M

Art.-no. 0862342526

EAN 4068362071614

Individual price display after login
41/41 TZN strut channel

Art.-no. 0862342526

Individual price display after login
Quantity
PU
x 36 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The 41/41 TZN strut channel offers robust support with a width and a height of 41 mm, ideal for sturdy structures. Manufactured from hot-dip galvanised structural steel, it provides durability and corrosion resistance. With a strut channel length of six metres each, supplied in sets of six, it is perfect for large projects.
  • Universal strut channel with various mounting options

  • Flanges angled inwards with serrated profile for extra grip

  • A continuous hole pattern for a variety of mounting applications

  • Rails can be easily aligned using side scale marks

  • The distance between the strut end and first hole is always the same

  • End caps are available separately for a clean look without sharp corners
Notice
  • Hot-dip galvanised (TZN) strut channels are suitable for outdoor use.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (B)

41 mm

Height (H)

41 mm

Material thickness (t)

2.5 mm

Width of mouth (BÖ)

22.3 mm

Elongated hole length (LL1)

30 mm

Elongated hole width (LB1)

12.5 mm

Rebate height (HF)

7.5 mm

Hole distance (LA1)

50 mm

Rail length (L)

6 m

Surface

Hot dip galvanized

Fire protection certified

No

Material

Non-alloyed structural steel, 1.0038

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information