Welcome to Würth Netherlands For trade customers only

4-piece brake cleaner refillo set 20 L Including pneumatic filling station and refillable spray can

BRKCLNR-SET-REFILLO-20LTR-4PCS

Art.-no. 0988082512

EAN 4061975237637

Individual price display after login
4-piece brake cleaner refillo set 20 L Including pneumatic filling station and refillable spray can

Art.-no. 0988082512

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The safe, economical and environmentally friendly system for manually filling aerosol cans and compressed air containers.
  • Environmentally friendly thanks to less waste and absence of propellants

  • Reduces costs compared to conventional aerosol cans

  • Reduces amount of storage space required in the workshop

  • Easy to use

  • Code system prevents different liquids from being mistaken for one another

  • Space-saving storage in the ORSY1 shelving system

  • Tested for safety through CE certification
NoticeThe aerosol can delivered empty.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

4 PCS

4-piece brake cleaner refillo set 20  including:
1 x
Brake cleaner

BRKCLNR-REFILLOMAT-CANISTER-20LTR

Description:
Canister 20 l
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Quantity: 1 x
1 x
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

Description:
56.000 g
For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
Quantity: 1 x
1 x
Refillo Combi compressed-air filling station

FILSTA-COMPRESSED AIR CANS-COMBI

Description: For quick and easy pressurised filling of REFILLO & REFILLOmat cans
Quantity: 1 x
1 x
REFILLO filling system

PNCANI-REFILLO-EMPTY-BRAKECLEANER

Description:
Brake cleaner
The safe and economical system for manual refilling of spray cans with active substances and compressed air.
Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information