3D hinge Insert For recessing
RECESHNGE-3D-R9016-WHITE
Art.-no. 0686346030
EAN 4050641918895
Register now and access more than 125,000 products
- The hinges are recessed on the door leaf and frame side
- High pull-out resistance
- Frame section with rim to neatly cover the recess
- No relubrication of the hinges required due to maintenance-free plastic pipe shoe
- Excellent running properties
- Safety lock (pin lock) available as standard
- Suitable for lip seals
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
For rebated wooden doors with a rebate space of 4 mm and a lip of 15 mm or 18 mm.
![]() | |
Suitable for | Rebated wooden doors |
Material | Aluminium |
Surface | Lacquered |
Colour | Traffic white RAL 9016 |
Roll diameter | 20 mm |
DIN direction | DIN R/L |
Load capacity with 2 hinges | 160 kg |
Min. flashover strength | 15 mm |
Side adjustment | +/- 3 mm |
Height adjustment | +3 mm / -2 mm |
Depth adjustment | +/- 2 mm |
Suitable for max. door width | 1000 mm |
Standards | EN 1935 |
Hinge class | 11 |
Environmental Product Declaration | No |
| Classification key in accordance with DIN EN 1935: 2002 | |||||||
| 3 | 7 | 4 | 1 | 1 | 4 | 0 | 11 |
