34° brad nail, type WDA Plain stainless steel
Stainless steel, type WDA
BRADNL-WDA-1.4301-1,8X50
Art.-no. 048118250
EAN 4058794207002
Register now and access more than 125,000 products
Datasheets(X)
Interior design, furniture industry, window production, corner joints, prefab construction
![]() | |
Nominal diameter (d1) | 1.8 mm |
Length (l1) | 50 mm |
Head diameter | 3.1 mm |
Material | Stainless steel A2, 1.4301 |
Surface | Plain |
Number per pallet | 850000 PCS |
Head type | Compressed head |
RoHS-compliant | Yes |
