Welcome to Würth Netherlands For trade customers only

3/4 inch spiral socket

3/4 inch spiral socket
SPRLSKT-3/4IN-L38-WS27

Art.-no. 0714131527
EAN 4052703273287

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Solution for seized and damaged screws and nuts. Ideal for use with commercial vehicles and agricultural machines.

Precision-manufactured conical spiral profile



3/4 inch drive to DIN 3122



Additional wrench flat for external drive size 36



Supplied in metal box with high-quality foam insert with clamping effect



Suitable for impact screwdrivers



Extracts stripped screws or nuts with ease


Thanks to conical spiral profile



Significant time saving


Thanks to fast loosening instead of heating or drilling



Ideal solution for threaded rods or stud bolts


Thanks to external torque adjustment

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For repairs and disassembly work in all commercial vehicle workshops, locksmith and metalwork shops etc.

Drive

3/4 inch

Width across flats

27 mm

Length

45 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information