Welcome to Würth Netherlands For trade customers only

2-component structural adhesive MMA Bond

2C structural adhesive MMA Bond
STRUCADH-2C-(MMA-BOND)-BLACK-50ML

Art.-no. 0893620751
EAN 4062856609673

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

High-strength, fast-curing structural adhesive that enables a strong, durable connection.
  • Does not damage surfaces

  • Cures at room temperature with short open time

  • Very good UV resistance and excellent ageing properties

  • Allows gaps of up to 5 mm to be filled

  • Outstanding impact, peel and shear strength.

  • Exceptional primeless adhesion to materials as metals, lacquered surfaces, aluminum, PVC, glass fiber reinforced plastic, ABS, polycarbonate and plastic materials
Product information

Certificates/ Documents

 | 

 | 

Application area

Automotive, construction and assembly industries. Adheres brilliantly to a number of surfaces without the use of primer, including metals, painted surfaces, aluminium, PVC, glass-fibre reinforced plastics, ABS, polycarbonate and plastics. Can be painted over with most types of paint.

Instructions

Clean and dry the surface to be bonded. The surface must be free from dust and grease. Connect the mixing-tube to the cartridge and press out 2 cm. Before use, make sure that the two components are completely mixed. 1:1 Mixing Ratio. Open time ca. 6 minutes at 23°C. After the applying the adhesive, join the parts together (within the open time) and immediately clamp or press. Curing time ca. 20 min at 23°C. Completely curing time: 24 hours at 23°C Note: Higher or lower temperatures than 23°C can have an effect on the opening and curing time.

Contents

50 ml

Container

Cartridge

Chemical basis

Methyl methacrylate

Colour

Black

Density/conditions

1 g/cm³ / at 23°C

Min./max. processing temperature

15 to 125 °C

Shelf life from production/conditions

9 Month / in sealed cartridge, max. 30°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information