Welcome to Würth Netherlands For trade customers only

1:5 torque multiplier set, 1,500 Nm 18 pieces

Force multiplier set for belt pulley
FORCEMULTIPLR-SET-CENT-SCR

Art.-no. 1952004675

EAN 4099618448713

Prices for customers after login
1:5 torque multiplier set, 1,500 Nm 18 pieces

Art.-no. 1952004675

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Used to generate high torques for loosening and tightening with minimal force
  • Specially designed for loosening and properly tightening the central screw on the crankshaft pulley of various Ford engines


Scope of delivery:


  • 1 x 1:5 torque multiplier

  • 2 x 3/4 in sockets, AF 21 and 24

  • 1 x reaction arm with 4 x M20x2.5 nuts

  • 1 x reaction arm mounting plate

  • 5 x screws for mounting plate

  • 2 x screws with spacer sleeve for reaction arm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For versatile use in the passenger car, van, truck, agriculture and forestry and construction machinery sectors etc.

  • Ford engines from 2012 to today: Petrol 1.0 EcoBoost, 1.0 Duratec, 1.1 Duratec diesel 2.0 Duratorq-TDCi, 2.0 EcoBlue

  • Use as Ford OEM 303-1611, 303-1611-01, 303-1611-02 (The transmission ratio is the same as the original tool 303-1611, which allows the manufacturer's specifications to be adopted.)

  • Pulleys, cylinder head screws, wheels and axles etc.

  • Also very ideal as on-board equipment in service vehicles

Number of pieces

18 PCS

Product weight (per item)

6880.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information