1000-V insulated 1/2" T-handle spanner
VDE T-handle, DIN 7436, 1/2 inch
HNDL-T-VDE-1/2IN



Register now and access more than 125,000 products
- Tightening and releasing using a ball-locking screw on the square drive
- For correct fastening, use only on hex. sockets art. 071400331...
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Datasheets(X)
Tip size | 1/2 inch |
Surface | Plastic |
Material | Steel |
Standards | EN 60900, DIN 7436 |
Length (L1) | 204 mm |
Handle width (L2) | 148 mm |