Welcome to Würth Netherlands For trade customers only

1'' torque wrench

Mechanical torque wrench 1
1ZO TORQUE WRENCH RANGE 400-2100 NM

Art.-no. 1952001306

EAN 4250158153240

Individual price display after login
1'' torque wrench

Art.-no. 1952001306

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mechanical torque wrench, measuring range 400–2100 Nm

Graduated dial in Nm and ft-Ib


Locking of the selected torque thanks to a lock button on the handle


Tightening in clockwise direction of rotation


1-inch reversible ratchet with a return angle of 6°


Touch-sensitive and audible (click) release signal


Dual-material handle can be used as an extension


Accuracy +/- 4%


Supplied in a metal case


Supplied with a calibration certificate

EN ISO 6789:2017 Part 1, Type II, Class A
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1 inch

Drive type

Square

Length

1940 mm

Min. torque measuring range

400 Nm

Max. torque measuring range

2100 Nm

Min./max. torque measuring range

400-2100 Nm

Product weight (per item)

12000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information