1-component foam gun Basic
1C foam gun Basic
FOAMGUN-1C-DISPATCH-BASIC-7CM
Register now and access more than 125,000 products
- Very easy to apply PU foam (expansion foam) or joint sealant
- Lightweight design
- Pipe length: 12 cm
Datasheets(X)
For installing door frames, window sills and stairs, and for sealing e.g. joints with PU foam.
Material | PVC - Polyvinyl chloride |
Colour | Red, Black |
Product weight (per item) | 328.000 g |
Length | 235 mm |