Recycled shirt FOREVER
Work shirt FOREVER
T-SHIRT RECYCLED FOREVER ANTHRACITE XL

Register now and access more than 125,000 products
100 % recycled polyester - 120 g/m²
- Antibacterial treatment to prevent odours.
- Resistant to washing and sunlight.
- Breathable and highly sweat-resistant, wicking away moisture to keep the skin cool and dry.
- OEKO-TEX®-certified.
Datasheets(X)
Colour | Anthracite |
Size | XL |
Material | 100% polyester |
Fabric weight per m2 | 140 g |
Washable at | 30°C |
Care instruction | Do not iron |