Floor HSB strip with lug zinc-plated steel
Floor HSB strip with lug zinc-plated steel
FLRSTR-W.LIP-(ZN)-300/200X60X8-073842
Register now and access more than 125,000 products
Easy to install at the correct height
Using pressure plates with or without a slot
Full support provided by bottom beam
Especially important for protrusions from inner cavity walls made of wood
No weakening of the wood in the beam
No rebate for the J-anchor required
Better resistance to the effects of wind
Installed from the inside using construction screws
Datasheets(X)
Width x length | 60 mm x 200 mm |
Thickness | 8 mm |
Werkstoff | Steel |
Oberfläche | Zinc plated |
Hole pattern masonry connector | 6/8-2/13 |
Elongated hole length/ elongated hole width | 40 x 13 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!