Floor frame strip
Frame bracket
FLRFRMBRKT-(A2K)-180/110X60X8-85-073886
Register now and access more than 125,000 products
Easy to adjust
Floor frame strips are deliverable in flat or offset versions of 10, 25, 35 or 60 mm and all have a hole pattern corresponding to the GB pressure plates. This makes it easy to place elements at the required height.
Load capacity
The strips are available with different corrosion protection and, depending on the steel thickness (60x6 mm or 60x8 mm) and steel quality (liquid limit minimum S235 or minimum S315), support loads of 80 to 230 kg per strip.
Datasheets(X)
Length | 180 mm |
Width | 60 mm |
Height | 85 mm |
Thickness | 8 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 966.600 g |