Rafter hanger heavy-duty 2.0 mm
Joist hanger, heavy-duty design 2.0 mm
RAV.DRGR-ZWAAR-(SZN)-144X46X146-078310
Register now and access more than 125,000 products
Multi-purpose
This joist hanger is also used for making rafters in floors and roofs.
High load-bearing capability
The rafter hanger has a very high load-bearing capacity because of its side flanges.
All standard sizes
Deliverable for the standard head dimensions of planed and unplaned wood.
Datasheets(X)
Width x height | 46 x 144 mm |
Thickness | 2 mm |
Max. beam width | 46 mm |
Max. beam height | 146 mm |
Hole pattern masonry connector | 33/4-8/9-4/14 |
Depth of underside | 80 mm |
Material | Steel |
Surface | Sendzimir galvanized |