Welcome to Würth Netherlands For trade customers only

JIC 90° bulk connector, female thread

JIC fitting 90° elbow, female
FITT-JIC-HYDR-DKJ-90-RN-3/4-3/8IN

Art.-no. 5973470608
EAN 4099618236280

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

37° cone seal fitting

Joint Industry Council (JIC) fitting in accordance with SAE J514.


Conically shaped metal surfaces are pressed together to form a seal.


Male JIC fittings are also used as pipe connectors. A cone is used to expand the pipe to suit the size of the fitting.


The cone angle is either 37° or 47°, depending on the measuring method.


  • Universal

  • Secure

  • UNF thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

To differentiate between a JIC fitting and the more common BSP fitting, you can compare the sealing cones: In JIC nut fittings with a female thread, the sealing cone faces inwards and in BSP nut fittings with a female thread, the cone faces outwards.


In JIC fittings with a male thread, the sealing cone faces outwards and in the corresponding BSP fittings, the cone faces inwards.

Hose diameter

DN 6 / 3/8 in / 06

Connection thread

3/4 inch - 16 UNF

Thread type

UNF

Material

Non-alloyed steel, 1.0570

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information