Welcome to Würth Netherlands For trade customers only

Ring grommet

Ring eyelet w. single weld-on basis with spring
RG-EYE-SINGLE-WELD-W.SPG-Z-D67

Art.-no. 516212567
EAN 4054458652249

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Space saving attachment point with spring
  • Weldable ring block with individual welding base for lashing loads

  • Safety factor 2

  • Ring lug crack tested to 100%

  • Painted in RAL 9005
Notice

Only suitable for lashing, not for lifting loads and/or persons. In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination.



The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN12195/1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Permissible tensile force when pulled straight

20000 daN

Ring thickness (s1)

31 mm

Ring height (b2)

28.5 mm

Thickness (b3)

70.5 mm

Internal diameter (d1)

67 mm

Body height (h2)

55 mm

Length (l1)

157 mm

Width (b1)

129 mm

Welding seam thickness (HV+∆a)

HV 12+4

Product weight (per item)

3.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information