Crude twisted nails, 16° coils
Crude st. twisted flat head nails, 16° coil
RDMGNL-SPRL-34X100MM
Register now and access more than 125,000 products
- Crude steel
- 16° coil
- Flat head
- Twisted for high resistance to pull-out and high shear stresses
- Metal connection for easier pulling
- Compatibility = ROLL 85 - BDC - N 70 - N 80 - NV 83 A - SCN 65
Datasheets(X)
For all construction/building/carpentry work
Nominal diameter (d1) | 3.4 mm |
Length (l1) | 100 mm |
Surface | Plain |
Number per pallet | 108000 PCS |
RoHS-compliant | Yes |