Welcome to Würth Netherlands For trade customers only

Rigid aluminium pipe Alu-Steck-WES

Aluminium pipe, rigid, push-in type
CND-ALU-WES-PLUG-EN20

Art.-no. 0975266020
EAN 4046778530628

Prices for customers after login
Rigid aluminium pipe Alu-Steck-WES

Art.-no. 0975266020

Prices for customers after login
Quantity
PU
x 60 m

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very good corrosion resistance
  • Low weight

VDE 0605 and DIN EN 61386-21

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.

Outer diameter

20.0 mm

Internal diameter

18.4 mm

Classification code for electrical conduit

4456

Load force at 5 cm

1250 N

Impact resistance at 300 mm

2 kg

Min./max. temperature conditions

-45 to 250 °C

Length of rod

3 m

Material

Aluminium

Surface

Plain

Flame-retardant

Yes

Halogen-free

Yes

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Aluminium clip

CLIP-CLMP-M-ALU-EN20

For routing (single-point attachment) rigid aluminium pipes Alu-Steck-WES or Alu-Gewinde-WES
x 50 pcs
Pipe spacer clip, aluminium

CLIP-SPCE-CND-ALU-EN20

Quick installation without removing the clip screws
x 50 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Quick-fit coupling

QUKMNTCUPL-(F.PIP-ALU/ST)-EN20

Tight connection of electrical installation pipes
x 10 pcs
Quick-fit threaded nipple

QCKMNTTHRNPL-(F.PIP-ALU/ST)-EN20

Tight connection of electrical installation pipes to connection boxes
x 10 pcs
Plastic end grommet For rigid electrical conduits

ENDGRMT-F.CND-GREY-EN20

x 100 pcs
Sleeve connector for Alu-Steck-WES aluminium pipe

AY-COUPLING-CND-ALU-(PLUG-WES)-EN20

Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.
x 50 pcs
90° push-in elbow for Alu-Steck-WES aluminium pipe

BOW-F.CND-90D-ALU-(PLG-WES)-EN20

Can be used in situations where excellent corrosion behaviour, resistance to chemicals, a high degree of mechanical protection and low weight are required.
x 5 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information