Welcome to Würth Netherlands For trade customers only

Non-slip mat

Non-slip mat for vehicle equipment
ANTISLPMAT-VEH-MAM64

Art.-no. 0963580164
EAN 4056808794319

Prices for customers after login
Non-slip mat

Art.-no. 0963580164

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For load securing

Complies with the guidelines in accordance with VDI 2700 Sheet 14



PVC soft foam lining



Only 3.0 mm thick


Therefore fully flexible, light, space-saving and resistant to deformation



Compensates for minor surface unevenness



Can be used on both sides



Closed surface


No retention of liquids and thus no formation of frost when used in winter



High coefficient of sliding friction


Of 0.8–1.0 μ



Tear resistance


  • Longitudinal direction ≥ 352 N/5 cm

  • Transverse direction ≥ 176 N/5 cm


Elongation at tear


  • Longitudinal direction ≥ 22%

  • Transverse direction ≥ 21%
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MAM64

Width

325 mm

Length

1665 mm

Thickness

3 mm

Product weight (per item)

0.477 kg

Colour

Black

Material

PVC - Polyvinyl chloride

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information