Welcome to Würth Netherlands For trade customers only

Plug-in nipple with hose nozzle Series 3000

Plug-in adapter for hose nozzle, series 3000
NPL-PN-S3000-1/4IN

Art.-no. 0699355414
EAN 4053479195995

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Suitable for hose internal diameter

6 mm

Suitable for hose external diameter

11 mm

Length (L)

43 mm

Surface

ZN 8 silver

Max. pressure

16 bar

Flow capacity

1050 l/min

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information