Lid for ADD Box organiser box
Lid for organiser box ADD Box
LID-ADD-BOX-PLA-P-1X1-HOLE-GREY
Register now and access more than 125,000 products
- The perforated lids also allow the boxes to be organised, e.g. for pens, kitchen utensils etc.
- The closed lids allow the boxes to be sealed cleanly
Datasheets(X)
Kitchen, bathroom, living room, dining room, utility room.
For mounting on ADD Board organiser boxes.
![]() | |
Material | Plastic |
Colour | Grey |
Design | Perforated |
Width | 107 mm |
Height | 12.5 mm |
Depth | 107 mm |
Suitable for | Plastic boxes |