Round wire snap ring and snap ring groove for shafts
DIN 9925 for shaft
SNAPRG-DIN9925-D6,0
Register now and access more than 125,000 products
DIN 9925 replaces DIN 7993 shape A
Datasheets(X)
![]() | |
Type | RW 6 |
Suitable for shafts | 6 mm |
Suitable for groove diameter | 5.2 mm |
Internal diameter (d1) | 5.1 mm |
Slot width (e1) | 1 mm |
Width (b1) | 0.6 mm |
Thickness (s1) | 0.6 mm |
Standards | DIN 9925 |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |