Shim ring DIN 988, steel, plain
DIN 988 steel plain
RG-SHIM-DIN988-45X55X1,5
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 988 |
Internal diameter (d1) | 45 mm |
Outer diameter (d2) | 55 mm |
Thickness (h1) | 1.5 mm |
Material | Steel |
Surface | Plain |
Compatible con RoHS | Yes |