Shim ring DIN 988, steel, plain
DIN 988 steel plain
RG-SHIM-DIN988-45X55X1,0
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | DIN 988 |
Internal diameter (d1) | 45 mm |
Outer diameter (d2) | 55 mm |
Thickness (h1) | 1 mm |
Werkstoff | Steel |
Oberfläche | Plain |
RoHS-compliant | Yes |