Spiral clamping pin, standard design ISO 8750 A2 stainless steel plain
ISO 8750 A2 stainless steel, plain
SPRLPIN-ISO8750-A2-4X20
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 20 mm |
Chamfer length (a1) | 1.1 mm |
Standards | ISO 8750 |
Material | Stainless steel A2 |
Surface | Plain |
Design | Standard design |
RoHS-compliant | Yes |