Hexagon tapping screw, shape C ISO 1479 A2 stainless steel, plain
ISO 1479 A2-20H stainless steel, shape C
SCR-HEX-ISO1479-C-A2-20H-WS5,5-3,5X9,5
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 9.5 mm |
Head height (k1) | 2.6 mm |
External drive (s1) | WS5.5 |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
ISO | 1479 |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Pitch | 1.3 mm |
Shape of tip | C |
Product class | A |
Width across corners (e) | 5.96 mm |
Declaration of performance (EU-CPR) | No |