Hexagon Socket Head Cap Screw ISO 4762/DIN 912, steel 10.9, zinc-plated, blue passivated (A2K)
ISO 4762/DIN 912 steel 10.9 zinc plated
SCR-CYL-ISO4762-10.9-HS4-(A2K)-M5X10
Register now and access more than 125,000 products
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Datasheets(X)
![]() | |
Gewindeart x Nenndurchmesser (d1) | M5 |
Length (l1) | 10 mm |
Kopfdurchmesser (dk) | 8.5 mm |
Kopfhöhe (k1) | 5 mm |
Standards | ISO 4762 |
Material | Steel |
Property class | 10.9 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Kopfform | Socket head |
Antriebart | Hexagon socket |
Innenantrieb (s1) | HS4 |
Gewindeart | Metric thread |
Thread form | Standard metric thread |
Product class | A |