Hexagonal bolt with shank
DIN 931 stainless steel A2 plain
SCR-HEX-DIN931-A2/70-WS17-M10X220
Register now and access more than 125,000 products
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | Widths across flats changed for M10, M12, M14 and M22).
Datasheets(X)
![]() | |
Gewindeart x Nenndurchmesser (d1) | M10 |
Länge (l1) | 220 mm |
Kopfhöhe (k1) | 7 mm |
External drive (s1) | WS17 |
Standards | DIN 931 |
Werkstoff | Stainless steel A2 |
Property class | 70 |
Oberfläche | Plain |
Kopfform | Hexagon head |
Antriebart | Outer hexagon |
Gewindeart | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | B |
RoHS-compliant | Yes |