Hexagon Socket Head Cap Screw ISO 4762/DIN 912, ≤ M24 A2-70 stainless steel, ≥ M24 A2-50 stainless steel
ISO 4762/DIN 912 stainless steel A2 50/70 plain
SCR-CYL-ISO4762-A2/70-HS4-M5X14
Register now and access more than 125,000 products
ISO 4762 replaces DIN 912 | There is some similarity | Nominal range changed | Fine thread moved to ISO 12474.
Datasheets(X)
![]() | |
Gewindeart x Nenndurchmesser (d1) | M5 |
Länge (l1) | 14 mm |
Kopfdurchmesser (dk) | 8.5 mm |
Kopfhöhe (k1) | 5 mm |
Standards | ISO 4762 |
Werkstoff | Stainless steel A2 |
Property class | 70 |
Oberfläche | Plain |
RoHS-compliant | Yes |
Kopfform | Socket head |
Antriebart | Hexagon socket |
Innenantrieb (s1) | HS4 |
Gewindeart | Metric thread |
Thread form | Standard metric thread |
Product class | A |