Cable drum, plastic, rubber cable, H05RR-F
Plastic cable reel, rubber cable H05RR-F
CABLE DRUM 25M. RUBBER 1,5MM2
Register now and access more than 125,000 products
- Cable drum in plastic design
- With stable tubular steel frame and ergonomic, insulated bow handle
- Parking station plug
- Rotation stop switch
- Extremely stable thanks to low centre of gravity
- Splash-proof, 3-way socket
- Thermal protection switch
- Plug sealing lip
- Diagnostic system and overload protection
Datasheets(X)
IP44 for short-term outdoor use.
Cable type | H05RR-F3G1.5 mm² |
Cable length | 25 m |
Design | 3 grounding-contact sockets, 16 A, 250 V |
Nominal current | 16 A |
Nominal voltage | 250 V/AC |
IP protection class | IP 44 |
Length x width x height | 258 x 218 x 358 mm |
Overheating protection | Thermal circuit-breaker |